Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Yellow, 24VAC/DC
Mfr # XVR13B05L
Zoro # G4555537
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Product Information
- Brand Schneider Electric
- MFR # XVR13B05L
- Zoro # G4555537
- UPC # 785901944812
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 179 mm |
Diameter | 130 mm |
Details
Item | Rotating Mirror Beacon |
Color | Orange |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 162 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Light Output | 4818 Candela At 1 Meter |
Operating Temp. | -30C To +50C |
Includes | Prewired Cable |
Rating | IP67 |
Lens Design | Integral Screw Mount |
Mounting | Bolt And Nut |
Description
Rotating Mirror Beacon, Color Orange, Lamp Type LED, Flashes per Minute 162, Light Output 4818 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source 24V AC/DC, Height 179 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge Receptacle (460184)
- KISHIGO XL, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-XL)
- CONDOR Safety Sign, 18" W, 18" H, 0.004" Thickness, 467A89 (467A89)
- CONDOR Safety Sign, 24" Wx18" H, 0.004" Thick (485H87)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- Schneider Electric Safety Alarms and Warnings