Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Blue, 24VAC/DC
Mfr # XVR12B06S
Zoro # G4547523
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 800 Candela At 1 Meter
- Lamp Life 100,000 hr
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Operating Temp. -10C To +50C
- Color Blue
Product Information
- Brand Schneider Electric
- MFR # XVR12B06S
- Zoro # G4547523
- UPC # 785901557241
- Country of Origin Japan
- Category Strobe and Flashing Lights
Dimensions
Diameter | 120 mm |
Height | 150 mm |
Details
Light Output | 800 Candela At 1 Meter |
Lamp Life | 100,000 hr |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Operating Temp. | -10C To +50C |
Color | Blue |
Housing Material | ABS Resin |
Includes | Buzzer |
Lamp Type | Led |
Standards | UL/CE Marking/CSA |
Lens Design | Screw Clamp |
Mounting | Bolt And Nut |
Rating | IP23 |
Lens Material | Polycarbonate Resin |
Item | Rotating Mirror Beacon |
Power Source | 24V AC/DC |
Flashes per Minute | 138 |
Description
Rotating Mirror Beacon, Color Blue, Lamp Type LED, Flashes per Minute 138, Light Output 800 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source 24V AC/DC, Height 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- SURTEK Garden Boots 9 (137569)
- DUPONT Disposable Frock, XL, White, PK30 (IC264SWHXL00300C)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- Schneider Electric Safety Alarms and Warnings