Shop All Safety & Disconnect Switch Accessories
Schneider Electric
RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X
Mfr # VLSH4S5R
Zoro # G3546847
original price:
$45.38
20% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.89 in
- Depth 1.54 in
- Features Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector
- Includes Padlock
- For Use With TeSys VLS Series
Product Information
- Brand Schneider Electric
- MFR # VLSH4S5R
- Zoro # G3546847
- UPC # 785901576655
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 1.89 in |
Depth | 1.54 in |
Width | 1.89 in |
Shaft Size | 0.2 in (5mm) |
For Disconnect Switch Size | 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A |
Details
Item | Rotary Handle |
Features | Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector |
Includes | Padlock |
For Use With | TeSys VLS Series |
Description/Special Features | Mercury Free, RoHS Exemption Information, Toxic Heavy Metal Free |
Standards | cULus Listed, Meets IEC 60947-3 |
Accessory Type | Rotary Handle |
Compatible with Manufacturer Model Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Door Handle Color | Red |
Product Type | Replacement Handle |
Color | Red (Handle Color); Yellow (Handle Front Plate Color) |
Environment | Indoor/Outdoor |
Compatible with Manufacturer Part Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
Compatible Manufacturer Part Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
Compatible with Manufacturer Model Number [NEW] | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
Compatible Manufacturer Model Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
For Use with Mfr. Model Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
For Use With Mfr. Model Number | VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S |
Description
Rotary Handle, Color Red (Handle Color); Yellow (Handle Front Plate Color), Compatible with Grainger Part Number 55WT49, 55WT52, 55WT54, 55WT56, 55WT57, 55WT60, Compatible with Manufacturer Model Number VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S, Depth 1.54 in, Environment Indoor/Outdoor, Features Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector, For Disconnect Switch Size 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- HALEX Ells 3/4-In Service Entrance (59507)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- Schneider Electric Switches