Shop All Safety & Disconnect Switch Accessories
Schneider Electric
RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X
Mfr # VLSH2H5B
Zoro # G3548703
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed, Meets IEC 60947-3
- Height 2.56 in
- Width 2.56 in
- Includes Padlock
- Description/Special Features Mercury Free, RoHS Exemption Information, Toxic Heavy Metal Free
Product Information
- Brand Schneider Electric
- MFR # VLSH2H5B
- Zoro # G3548703
- UPC # 785901576891
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 2.56 in |
Width | 2.56 in |
Depth | 2.85 in |
Shaft Size | 0.2 in (5mm) |
For Disconnect Switch Size | 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A |
Description
Rotary Handle, Application HVAC, Material Handling, Mining, Pumping Solar Energy, Color Black (Handle Color); Gray (Handle Front Plate Color), Compatible with Grainger Part Number 55WT61, 615A63, Compatible with Manufacturer Model Number VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1, Depth 2.85 in, Environment Indoor/Outdoor, Features Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector, For Disconnect Switch Size 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- ZORO SELECT Pull Chain Lever Switch (61105)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- Schneider Electric Safety & Disconnect Switch Accessories