Shop All Relay Sockets
Schneider Electric
Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin
Mfr # RPZF3
Zoro # G2778325
original price:
$10.19
4% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # RPZF3
- Zoro # G2778325
- UPC # 785901635659
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Length | 3.31" |
Depth | 3.31 in |
Width | 1.57 in |
Width - Relay Socket | 1.57 in |
Height - Relay Socket | 1.18 in |
Depth - Relay Socket | 3.31 in |
Height | 1.18 in |
Flat Pin Width | 0.18 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width 0.18 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) RPM Series, Contact Rating (AC) 16 A @ 250V, Depth 3.31 in, Height 1.18 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2431)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- OMRON MY Socket (PYF14A-N)
- Schneider Electric Electrical Relays