Shop All Relay Sockets
Schneider Electric
Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC
Mfr # RSLZVA3
Zoro # G3537606
original price:
$30.14
21% off
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay DIN Rail
- Number of Pins - Relay 5
- Socket Included Screw Connector Socket
- Socket Type Finger Safe
- Status Indicator LED Indicator
Product Information
- Brand Schneider Electric
- MFR # RSLZVA3
- Zoro # G3537606
- UPC # 785901458371
- Country of Origin China
- Category Relay Sockets
Dimensions
Body Height - Relay | 3.1 in |
Length | 4.25" |
Body Depth - Relay | 0.24 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 3.99 in |
Depth | 3.74 in |
Width | 0.24 in |
Height | 3.09 in |
Description
Slim Interface Relay Socket, Base Style Square, Compatible Relays RSL 110 V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Clamp, Number of Pins 5, Pin Shape Flat, Socket Type Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, For Use With Mfr. Model Number RSLZ2, RSLZ3, RSLZ5, Contact Rating (AC) 6 A @ 300V, Depth 3.74 in, Dielectric Strength 2,500V, Height 3.09 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN HDMI Surge Protector (BL-526-061)
- SQUARE D Handle, 6 In (9422A1)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- Schneider Electric Electrical Relays