Shop All Relay Sockets
Schneider Electric
Rlay Scket, Finger Safe/Elvator, Squre, 10A
Mfr # RXZE2S114M
Zoro # G1434501
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Product Information
- Brand Schneider Electric
- MFR # RXZE2S114M
- Zoro # G1434501
- UPC # 785901635758
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.06 in |
Width | 1.06 in |
Depth | 3.25 in |
Height - Relay Socket | 2.4 in |
Depth - Relay Socket | 3.25 in |
Length | 3.25" |
Flat Pin Width | 0.09 in |
Height | 2.4 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width 0.09 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) RXM Series, Contact Rating (AC) 10 A @ 250V, Depth 3.25 in, Height 2.4 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7314-C)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- RESIDENTIAL ESSENTIALS Residential Essentials 10821SN Double Blank Switch Plate; Satin Nickel (10821SN)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 8 Pin, 16A (RPZF2)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- Schneider Electric Electrical Relays