Shop All Time Delay Relays
Schneider Electric
Retrofit coil with adaptor for TeSys Deca
Mfr # LAD4BB3
Zoro # G0850571
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Coil Adaptor Retrofit Everlink Contactor
- Product or Component Type retrofit coil without coil suppression
- Device Short Name LAD
- Product Compatibility LC1D40A...D80A
- Range TeSys
Product Information
- Brand Schneider Electric
- MFR # LAD4BB3
- Zoro # G0850571
- UPC # 785901661702
- Country of Origin Czechia
- Category Time Delay Relays
Details
Item | Coil Adaptor Retrofit Everlink Contactor |
Accessory Type | Coil Adaptor Retrofit Everlink Contactor |
Product or Component Type | retrofit coil without coil suppression |
Device Short Name | LAD |
Product Compatibility | LC1D40A...D80A |
Range | TeSys |
Description
TeSys D wiring adapter, for connection to the coil circuit of contactors LC1D40A-D80A. It allows connection to the coil circuit from the top of the contactor, for adapting existing wiring to a new product. Also used for mounting of an electronic timer module LA4DT (to be ordered separately). Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- FESTO Proximity Sensor SME-8M-DO-24V-K-7, 5-OE (SME-8M-DO-24V-K-7,5-OE)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F30V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- Schneider Electric Time Delay Relays