Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Remote Mount Kit Door, For IP65 Rating, Altivar
Mfr # VW3A1103
Zoro # G4106934
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar
- Used For IP65 Rating
- Overall Width 6.38 in
- Overall Height 5.68 in
- Compatible with Manufacturer Part Number Mfr. No. 32, Mfr. No. 61, Mfr. No. 61Q, Mfr. No. 71, Mfr. No. 71Q, Mfr. No. Altivar 212, Mfr. No. Machine ATV320
Product Information
- Brand Schneider Electric
- MFR # VW3A1103
- Zoro # G4106934
- UPC # 785901684992
- Country of Origin France
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Width | 6.38 in |
Overall Height | 5.68 in |
Overall Depth | 2.24 in |
Details
Item | Remote Mount Kit Door |
For Use With | Altivar |
Used For | IP65 Rating |
Compatible with Manufacturer Part Number | Mfr. No. 32, Mfr. No. 61, Mfr. No. 61Q, Mfr. No. 71, Mfr. No. 71Q, Mfr. No. Altivar 212, Mfr. No. Machine ATV320 |
IP Enclosure Rating | 65 |
Description
Remote Mount Kit Door, For Use with Series ATV212, ATV32, ATV320, ATV61, ATV61Q, ATV71, ATV71Q, Compatible with Manufacturer Part Number Mfr. No. 32, Mfr. No. 61, Mfr. No. 61Q, Mfr. No. 71, Mfr. No. 71Q, Mfr. No. Altivar 212, Mfr. No. Machine ATV320, For Use With Altivar, IP Enclosure Rating 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron (ZX-R30C25GB)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- SCHNEIDER ELECTRIC Display terminal, IPRating 21 (VW3A1113)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- Schneider Electric Variable Frequency Drives