Shop All Relay Sockets
Schneider Electric
Relay Socket, Standard, Square, 11 Pin, 10A
Mfr # RXZE2S111M
Zoro # G3237631
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Product Information
- Brand Schneider Electric
- MFR # RXZE2S111M
- Zoro # G3237631
- UPC # 785901758075
- Country of Origin China
- Category Relay Sockets
Dimensions
Height - Relay Socket | 2.4 in |
Depth - Relay Socket | 3.25 in |
Width | 1.06 in |
Length | 3.25" |
Depth | 3.25 in |
Width - Relay Socket | 1.06 in |
Flat Pin Width | 0.09 in |
Height | 2.4 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width 0.09 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) RXM Series, Contact Rating (AC) 10 A @ 250V, Depth 3.25 in, Height 2.4 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1420P-BK)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- Schneider Electric Electrical Relays