Shop All Flange Mount Relays
Schneider Electric
Relay, Side Flange, 3VA, DPDT, 120VAC
Mfr # 788XBXRC1-120A
Zoro # G9784372
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Power Consumption - Relay 3.0 VA
- Contact Form - Relay DPDT
Product Information
- Brand Schneider Electric
- MFR # 788XBXRC1-120A
- Zoro # G9784372
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 1.37 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.75 in |
Body Height - Relay | 2.75 in |
Body Height | 1.4 in |
Body Depth | 1.9 in |
Body Width | 1.38 in |
Flat Pin Width | 0.189 in |
Overall Depth | 2.77 in |
Width | 1.38 in (35 mm) |
Depth | 1.40 in (35.5 mm) |
Height | 2.77 in (70.3 mm) |
Description
Flange Mount Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 1,700 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L70mm-PPS - (XS4P18PA370D)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-3/0N-EC)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, DPDT, 24VDC (788XBXRC1-24D)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 24VAC (8501KFR12V14)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 120VAC (788XCXRC1-120A)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- Schneider Electric Electrical Relays