Shop All Plug-In Relays
Schneider Electric
Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # RXG21E7
Zoro # G3464642
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- Power Consumption - Relay 0.82 VA
- Contact Material Silver Alloy
- Body Height - Relay 1.18 in
- Body Width - Relay 0.51 in
Product Information
- Brand Schneider Electric
- MFR # RXG21E7
- Zoro # G3464642
- UPC # 785901594116
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.18 in |
Body Width - Relay | 0.51 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 1.25 in |
Overall Depth | 1.69 in |
Body Height | 1.14 in |
Body Depth | 1.36 in |
Flat Pin Width | 0.09 in |
Body Width | 0.51 in |
Description
Relay, Base Shape Square, Coil Voltage 48V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 1,100 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Transmissive Photoelectric Sensor (PS-58)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501RS43V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-120A)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (5X837)
- Schneider Electric Plug-In Relays