Shop All Plug-In Relays
Schneider Electric
Relay, 24V AC Coil Volts, SPDT
Mfr # 8501RS41P14V14
Zoro # G108536682
original price:
$43.56
5% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 1.50A @ 240V, 10A @ 277V, 15A @ 120V, 3A @ 120V
- Contact Material Silver Alloy
- Body Height - Relay 1.07 in
- Body Width - Relay 0.55 in
Product Information
- Brand Schneider Electric
- MFR # 8501RS41P14V14
- Zoro # G108536682
- UPC # 785901218470
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.07 in |
Body Width - Relay | 0.55 in |
Body Depth - Relay | 1.65 in |
Overall Height - Relay | 1.07 in |
Body Width | 0.55 in |
Overall Depth | 1.07 in |
Body Height | 1.07 in |
Body Depth | 1.65 in |
Flat Pin Width | 0.19 in |
Description
Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in, Body Width 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (A2D3R)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-500-1-EC)
- INTERMATIC In-Wall Photo Cntrol Gry (EK4336SD89)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- Schneider Electric Plug-In Relays