Shop All Plug-In Relays
Schneider Electric
Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # RUMC23F7
Zoro # G3466112
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 10A @ 250/277V, 5A @ 250V
- DC Contact Rating - Relay 10A @ 28V, 10A @ 30V, 5A @ 28V
- Power Consumption - Relay 3 VA
- Contact Material Silver Alloy
Product Information
- Brand Schneider Electric
- MFR # RUMC23F7
- Zoro # G3466112
- UPC # 785901984276
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.39 in |
Body Width - Relay | 1.37 in |
Body Depth - Relay | 2.2 in |
Overall Height - Relay | 1.39 in |
Overall Depth | 1.39 in |
Body Height | 1.39 in |
Body Width | 1.37 in |
Body Depth | 2.2 in |
Description
Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.2 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 1,700 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSCWW)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- Schneider Electric Plug-In Relays