Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 30 mm, Black
Mfr # ZB4FA2
Zoro # G3456328
product price: $8.41
/ea
$8.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Body Sub-assembly ZB4BZ Series
- Head Material Metal
- Color Black
- Legend/Background Color No Legend
Product Information
- Brand Schneider Electric
- MFR # ZB4FA2
- Zoro # G3456328
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 31 mm |
Cad Overall Width | 36.6 mm |
Cad Overall Height | 36.6 mm |
Overall Width | 1.44 in |
Overall Depth | 1.22 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.44 in |
Description
Push Button Head, Color Black, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK CAT6 RJ45 Keystone Jack Tool-Free Orange (180 0328)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend (ZB4BA48)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- Schneider Electric Push Button Switches