Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 22 mm, Green
Mfr # ZB5AP3S
Zoro # G3466182
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # ZB5AP3S
- Zoro # G3466182
- UPC # 785901356318
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 33 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 30 mm |
Overall Depth | 1.3 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.18 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (QO142L225PG)
- SCHNEIDER ELECTRIC Light block, Harmony XB4, Harmony XB5, red, for head 22mm integral LED, pins for printed circuit board, 24V (ZBVB47)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, white, 30mm, spring return, 24-28V, 1 NO (9001K3L35WH5)
- Schneider Electric Push Buttons & Indicators