Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 7.74 in. H, 2 Holes
Mfr # 9001KYSS2
Zoro # G3186486
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 7.74 in
- Width 4.18 in
- Number of Holes 2
- Number of Columns 1
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS2
- Zoro # G3186486
- UPC # 785901017493
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 7.74 in |
Width | 4.18 in |
Hole Size | 30 mm |
Depth | 3.63 in |
Conduit Size | No Conduit Entrance Holes Provided |
Contact Block Depth | 3.63 in |
Dimensions | 7.74 in H x 4.18 in W x 3.63 in D |
Overall Height | 7 3/4 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Width | 4 3/16 in |
Overall Depth | 3 5/8 in |
Compatible Contact Block Depth | 3.63 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.74 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Stainless Steel, Height 7.74 in, Width 4.18 in, Depth 3.63 in, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.63 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ12)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- Schneider Electric Switches