Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 6.90 in., 4 Holes
Mfr # XAPG39704
Zoro # G2734085
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 4
Product Information
- Brand Schneider Electric
- MFR # XAPG39704
- Zoro # G2734085
- UPC # 785901186939
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 6.90 in H x 3.15 in W x 2.03 in D |
Height | 6.9 in |
Width | 3.15 in |
Depth | 2.03 in |
Contact Block Depth | 1.93 in |
Cad Overall Width | 80 mm |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Height | 175 mm |
Cad Overall Depth | 51.5 mm |
Compatible Contact Block Depth | 1.93 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 6 7/8 in |
Overall Width | 3 1/8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Depth | 2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 6.90 in H x 3.15 in W x 2.03 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 6.9 in, Width 3.15 in, Depth 2.03 in, Color Gray, Includes -, Type -, Mounting Style Horizontal, Contact Block Depth 1.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- HONEYWELL HOME Repl Thermopile Generator, 750 mV (CQ200A1004/U)
- IFM Point Level Sensor, 255 mm L (LMT104)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- Schneider Electric Switches