Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 1 Hole, Al
Mfr # 9001KYG1Y
Zoro # G1949841
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Guard
- Material Aluminum
- Height 3.63 in
- Width 5.5 in
Product Information
- Brand Schneider Electric
- MFR # 9001KYG1Y
- Zoro # G1949841
- UPC # 785901492917
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 3.63 in |
Width | 5.5 in |
Depth | 4 in |
Conduit Size | 3/4 in |
Hole Size | 30 mm |
Dimensions | 3.63 in H x 5.50 in W x 4.00 in D |
Overall Height | 3 1/2 in |
Compatible Conduit Size - Maximum | 3/4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4 in |
Overall Width | 3 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4, Conduit Size 3/4 in, Dimensions 3.63 in H x 5.50 in W x 4.00 in D, Hole Size 30 mm, Material Aluminum, Height 3.63 in, Width 5.5 in, Depth 4 in, Color Yellow, Includes Guard, Type -, Mounting Style Internal Holes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- TRANE Transformer 480-24V 75Va (TRR1582)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. (GRSS100)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- Schneider Electric Switches