Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 22mm, Metal
Mfr # XAPG39503
Zoro # G1111406
original price:
$124.99
5% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 3
Product Information
- Brand Schneider Electric
- MFR # XAPG39503
- Zoro # G1111406
- UPC # 785901186915
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 3.03 in H x 3.15 in W x 6.90 in D |
Height | 3.03 in |
Width | 3.15 in |
Depth | 6.9 in |
Contact Block Depth | 2.93 in |
Cad Overall Width | 80 mm |
Cad Overall Depth | 77 mm |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Height | 175 mm |
Overall Height | 6 7/8 in |
Overall Depth | 3 1/16 in |
Compatible Contact Block Depth | 2.93 in |
Overall Width | 3 1/8 in |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 3.03 in H x 3.15 in W x 6.90 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 3.03 in, Width 3.15 in, Depth 6.9 in, Color Gray, Contact Block Depth 2.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 2 Pos Selector Switch (9001SKS11B)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- WIEGMANN Enclosure, Push Button (PB4)
- Schneider Electric Push Button Enclosures