Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 22mm, 3 Holes
Mfr # XAPG39203
Zoro # G2662107
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 3
Product Information
- Brand Schneider Electric
- MFR # XAPG39203
- Zoro # G2662107
- UPC # 785901186892
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 2.03 in H x 3.15 in W x 6.90 in D |
Height | 2.03 in |
Width | 3.15 in |
Depth | 6.9 in |
Contact Block Depth | 1.93 in |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Depth | 51.5 mm |
Cad Overall Width | 80 mm |
Cad Overall Height | 175 mm |
Overall Depth | 2 in |
Compatible Conduit Size - Maximum | 3/4 in |
Compatible Contact Block Depth | 1.93 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 1/8 in |
Overall Height | 6 7/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 2.03 in H x 3.15 in W x 6.90 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 2.03 in, Width 3.15 in, Depth 6.9 in, Color Gray, Contact Block Depth 1.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, empty, plastic, yellow, 8 cut-outs, cable 22...35mm (XACB085)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- Schneider Electric Push Button Enclosures