Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 22mm, 1 Hole, Metal
Mfr # XAPG19201
Zoro # G2768717
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Number of Holes 1
- Conduit Size 3/4 in
Product Information
- Brand Schneider Electric
- MFR # XAPG19201
- Zoro # G2768717
- UPC # 785901186007
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 2.03 in H x 3.15 in W x 3.15 in D |
Height | 2.03 in |
Width | 3.15 in |
Depth | 3.15 in |
Contact Block Depth | 1.93 in |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Height | 80 mm |
Cad Overall Width | 80 mm |
Cad Overall Depth | 51.5 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Compatible Contact Block Depth | 1.93 in |
Overall Height | 3 1/8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Width | 3 1/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, 4, Conduit Size 3/4 in, Dimensions 2.03 in H x 3.15 in W x 3.15 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 2.03 in, Width 3.15 in, Depth 3.15 in, Color Gray, Contact Block Depth 1.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.20 in., 5 Holes (XAPG59505)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- Schneider Electric Switches