Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 10.24 in. H
Mfr # 9001KYAF3
Zoro # G2273397
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Height 10.24 in
- Width 4.18 in
- NEMA Rating 1, 13, 3
Product Information
- Brand Schneider Electric
- MFR # 9001KYAF3
- Zoro # G2273397
- UPC # 785901201458
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 10.24 in |
Width | 4.18 in |
Contact Block Depth | 3.63 in |
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Depth | 3.63 in |
Dimensions | 10.24 in H x 4.18 in W x 3.63 in D |
Panel Cutout Diameter | 30 mm |
Overall Height | 10 1/4 in |
Compatible Contact Block Depth | 3.63 in |
Overall Depth | 3 5/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 4 3/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 13, 3, Conduit Size No Conduit Entrance Holes Provided, Dimensions 10.24 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Steel, Height 10.24 in, Width 4.18 in, Depth 3.63 in, Color Gray, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.63 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 15A, Not Rated (2133)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- Schneider Electric Push Buttons & Indicators