Shop All Push Button Switches
Schneider Electric
Pushbutton 250Vac 15Amp Xb6 +Options
Mfr # XB6AS8349B
Zoro # G0857510
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Terminal Connection Pressure Plate
- Standards UL 508 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60204-1 || EN/ISO 13850 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
- Height 30 mm
- Depth 77 mm
Product Information
- Brand Schneider Electric
- MFR # XB6AS8349B
- Zoro # G0857510
- UPC # 785901951391
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 30 mm |
Depth | 77 mm |
Width | 30 mm |
Mounting Diameter | 16 mm |
Description
Push Button Operator, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS944)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- Schneider Electric Push Buttons & Indicators