Shop All Push Button Switches
Schneider Electric
Pushbutton 250Vac 15Amp Xb6 +Options
Mfr # XB6AS8345B
Zoro # G0562375
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards EN/IEC 60947-5-1 || EN/IEC 60204-1 || UL 508 || EN/ISO 13850 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C 852 || JIS C8201-1
- Width 30 mm
- Depth 77 mm
- Height 30 mm
Product Information
- Brand Schneider Electric
- MFR # XB6AS8345B
- Zoro # G0562375
- UPC # 785901146247
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Width | 30 mm |
Depth | 77 mm |
Height | 30 mm |
Mounting Diameter | 16 mm |
Description
Emergency Stop Push Button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- TURCK 20-250V-AC PROXIMITY SENSOR (BC10-P30SR-FZ3X2)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR25R)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA432)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- Schneider Electric Push Button Switches