Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Red, LED
Mfr # 9001KT38LRR31
Zoro # G0393687
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Type of Operator Spring Return
- Shape Round
Product Information
- Brand Schneider Electric
- MFR # 9001KT38LRR31
- Zoro # G0393687
- UPC # 785901036197
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Overall Height | 4.1 in |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC (XB7EV03BP)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- PATLITE SIGNAL TOWER 24V-AC 24V-DC STACK LIGHT ASSEMBLY (STPW-402)
- Schneider Electric Switches