Shop All Push Button Switches
Schneider Electric
Push Button with Transmitter, 22 mm, Green
Mfr # ZB5RTA331
Zoro # G3950493
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Product Information
- Brand Schneider Electric
- MFR # ZB5RTA331
- Zoro # G3950493
- UPC # 785901694953
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Length | 2.05 in |
Width | 3.39 in |
Height | 1.3 in |
Length (Straight Wireway) | 2.05 in |
Bandwidth | 5-5 MHz |
Embedding Depth | 42 mm |
Cad Overall Depth | 43 mm |
Cad Overall Height | 41.5 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Overall Width | 1.17 in |
Overall Depth | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.62 in |
Panel Cutout Diameter | 22 mm |
Description
Wireless Push Button Transmitter, Color Green, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, IP65, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings I, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR4RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, Green (XB6DW3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- Schneider Electric Push Buttons & Indicators