Shop All Push Button Switches
Schneider Electric
Push Button Transmitter and Receiver Kit, 22 mm, Universal
Mfr # XB5RMA04
Zoro # G3905002
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Product Information
- Brand Schneider Electric
- MFR # XB5RMA04
- Zoro # G3905002
- UPC # 785901919452
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 4.02 in |
Length | 4.21 in |
Height | 3.58 in |
Length (Straight Wireway) | 4.21 in |
Bandwidth | 5-5 MHz |
Overall Depth | 2.94 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 3.94 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.42 in |
Description
Wireless Push Button Kit, Color Universal, Voltage 24 to 240V AC/DC, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes (1) Set Multiple Color Caps, Programmable Receiver with (2) Relay Outputs, Pushbutton Handy Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M100)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- Schneider Electric Push Button Switches