Shop All Push Button Switches
Schneider Electric
Push Button Transmitter and Receiver Kit, 22 mm, Universal
Mfr # XB4RFA02
Zoro # G3979157
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 12
- Type of Operator Flush Push Button
Product Information
- Brand Schneider Electric
- MFR # XB4RFA02
- Zoro # G3979157
- UPC # 785901910879
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 4.02 in |
Length | 4.21 in |
Height | 3.58 in |
Length (Straight Wireway) | 4.21 in |
Bandwidth | 5-5 MHz |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.94 in |
Overall Height | 3.94 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.42 in |
Description
Wireless Push Button Kit, Color Universal, Voltage 24 to 240V AC/DC, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes (1) Set Multiple Color Caps, Programmable Receiver with (2) Relay Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K2L35RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- Schneider Electric Switches