Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR2R
Zoro # G1920292
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Extended Button
Product Information
- Brand Schneider Electric
- MFR # 9001KR2R
- Zoro # G1920292
- UPC # 785901874805
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Depth | 1.46 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.74 in |
Overall Width | 1.69 in |
Description
Recessed Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- SIEMENS Module (6SL3055-0AA00-5EA3)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001KR9P35R)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- Schneider Electric Switches