Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR16
Zoro # G4611022
original price:
$110.94
10% off
new price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # 9001KR16
- Zoro # G4611022
- UPC # 785901623113
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 116 mm |
Overall Height | 1.57 in |
Overall Width | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 4.57 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground (TDX200S277/480)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, Z Curve (M9F44108)
- HAPPYLIGHT Electrical Box Cover, 2 Gang, Rectangular, Plastic, Receptacle (HA2739745)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001SKR1BH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5CW343)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- Schneider Electric Switches