Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, No Cap
Mfr # 9001KR8
Zoro # G1499391
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # 9001KR8
- Zoro # G1499391
- UPC # 785901008804
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Width | 1.69 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.57 in |
Overall Height | 1.74 in |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- Schneider Electric Switches