Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001SKR3G
Zoro # G1678424
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Extended Button
Product Information
- Brand Schneider Electric
- MFR # 9001SKR3G
- Zoro # G1678424
- UPC # 785901042709
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Width | 46 mm |
Cad Overall Height | 45 mm |
Mounting Diameter | 30 mm |
Cad Overall Depth | 69 mm |
Overall Depth | 2.72 in |
Overall Width | 1.81 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.77 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR, Features Double Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- ALLEN BRADLEY PUSHBUTTON ENCLOSURE (800T-1TZ)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- Schneider Electric Switches