Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001SKR24G
Zoro # G3339411
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator 35mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # 9001SKR24G
- Zoro # G3339411
- UPC # 785901042174
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Overall Width | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.74 in |
Overall Depth | 2.04 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, Class II IEC 61140, CSA LR24590 Class 3211 03, IEC 60068-2-6, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- HALEX Conduit Body Alumn 1Pk (58615)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- Schneider Electric Switches