Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Black
Mfr # 9001KR2B
Zoro # G0893803
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Extended Button
Product Information
- Brand Schneider Electric
- MFR # 9001KR2B
- Zoro # G0893803
- UPC # 785901874737
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Height | 1.74 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.46 in |
Overall Width | 1.69 in |
Description
Recessed Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- ASHCROFT 0-200Psi Pressure Switch (B424B XNF)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AL7341)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB4FW31B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AS55)
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Green (52BT6J3KBV)
- Schneider Electric Push Buttons & Indicators