Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Amber
Mfr # 9001KR9A
Zoro # G6354327
original price:
$118.74
18% off
new price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 13, 3, 3R, 6
- Type of Operator 60mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # 9001KR9A
- Zoro # G6354327
- UPC # 785901034094
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Width | 1.69 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.74 in |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Amber, NEMA Rating 13, 3, 3R, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5012W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- LEGRAND Device Box, Ivory, Boxes (V2448)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, for cable 10...22mm (XACB08)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- Schneider Electric Push Buttons & Indicators