Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Yellow
Mfr # ZB5AC5
Zoro # G6374121
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # ZB5AC5
- Zoro # G6374121
- UPC # 785901385592
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 52 mm |
Cad Overall Height | 40 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Overall Height | 1.57 in |
Overall Depth | 2.05 in |
Overall Width | 1.57 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- APC Basic Rack Zero U - Power Distribution Strip - Rack-Mountable - Ac (AP9567)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R20H6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3335)
- Schneider Electric Push Buttons & Indicators