Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AC44
Zoro # G1588167
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 30mm dia Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # ZB5AC44
- Zoro # G1588167
- UPC # 785901354802
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 52 mm |
Cad Overall Height | 30 mm |
Overall Width | 1.18 in |
Overall Depth | 2.05 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.18 in |
Mushroom Head Diameter | 30 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAW3B1P)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- Schneider Electric Switches