Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AA434
Zoro # G9079795
original price:
$17.10
8% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color White/Red
- NEMA Rating 1, 13, 2, 3, 4, 4X
Product Information
- Brand Schneider Electric
- MFR # ZB5AA434
- Zoro # G9079795
- UPC # 785901373155
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 28 mm |
Cad Overall Height | 29 mm |
Overall Depth | 1.1 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Stop, Legend/Background Color White/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- PANALARM 120VAc PlugIn Relay (50-A1)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Amber (9001KR9A)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, black, 22mm, spring return, marked DOWN ARROW, 1NO (XB7NA21343)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- Schneider Electric Push Buttons & Indicators