Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AA4
Zoro # G1113077
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Product Information
- Brand Schneider Electric
- MFR # ZB5AA4
- Zoro # G1113077
- UPC # 785901355335
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 28 mm |
Overall Width | 1.14 in |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Block Heater For QuietSource Series (5616)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- ALLEN BRADLEY PHOTOSWITCH 10-30V-DC PHOTOELECTRIC SENSOR (42SRP-6002)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- Schneider Electric Push Button Switches