Shop All Push Button Switches
Schneider Electric
Push Button Operator, 22 mm, Red
Mfr # ZB4BA46
Zoro # G0764985
original price:
$30.59
8% off
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Recessed Button
Product Information
- Brand Schneider Electric
- MFR # ZB4BA46
- Zoro # G0764985
- UPC # 785901371205
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 31 mm |
Overall Depth | 1.22 in |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Recessed Push Button, 22 mm, Momentary, Type of Operator Recessed Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- ZORO SELECT Clamp, Aluminum, Dia 1 In, PK25 (CO1609AL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR2R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- Schneider Electric Switches