Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AC3
Zoro # G6374112
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # ZB5AC3
- Zoro # G6374112
- UPC # 785901385509
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Cad Overall Depth | 52 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.05 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.57 in |
Overall Width | 1.57 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2 Raintight Hub (B200)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- ANCOR Black 12 AWG Primary Wire - 100' (106010)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L35LGGH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- Schneider Electric Push Buttons & Indicators