Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB4BR3
Zoro # G6058717
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 60mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # ZB4BR3
- Zoro # G6058717
- UPC # 785901354321
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 60 mm |
Cad Overall Height | 60 mm |
Cad Overall Depth | 52 mm |
Mushroom Head Diameter | 60 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 2.36 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.36 in |
Overall Depth | 2.05 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- LEVITON Receptacle (8300-SG)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA31)
- APPLETON ELECTRIC Emergency Stop Button (B40164)
- Schneider Electric Push Button Switches