Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # XACA9413
Zoro # G2392162
original price:
$7.45
6% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Type of Operator Booted Button
- Color Green
Product Information
- Brand Schneider Electric
- MFR # XACA9413
- Zoro # G2392162
- UPC # 785901645153
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, IP Rating IP66, IP69K, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN 50102, EN/IEC 60204-32, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance, Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- CHAMPION POWER EQUIPMENT CHAMPION POWER EQUIPMENT STORM SHIELD SEVERE WEATHER COVER FOR 2000-3500-WATT INVERTER GENERATOR (100603)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20500501)
- SICK P250 REFLECTOR (5304812)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR2R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- Schneider Electric Push Button Switches