Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Blue
Mfr # ZB4BT6
Zoro # G2363588
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # ZB4BT6
- Zoro # G2363588
- UPC # 785901681991
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.57 in |
Overall Depth | 2.2 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (TR50R)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20318)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- Schneider Electric Switches