Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Blue
Mfr # XACA9416
Zoro # G9087906
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Type of Operator Booted Button
- Color Blue
Product Information
- Brand Schneider Electric
- MFR # XACA9416
- Zoro # G9087906
- UPC # 785901645184
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, IP Rating IP65, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN 50102, EN/IEC 60204-32, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance, Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35LGGH13)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Red (XB6DA45B)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- Schneider Electric Push Buttons & Indicators