Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, Red
Mfr # ZBA7432
Zoro # G3467896
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Legend O
- Color Red
- Connection Type Snap-On
Product Information
- Brand Schneider Electric
- MFR # ZBA7432
- Zoro # G3467896
- UPC # 785901672081
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button Head |
For Use With | 22mm Rectangular Multiple-Headed Pushbutton |
Legend | O |
Color | Red |
Connection Type | Snap-On |
Standards | ENVPEP1808008EN |
Main Group | double head push-button || illum double head || triple head push-button || wireless push-button |
Cap/Operator Or Lens Colour | red |
Range Compatibility | Harmony XB4R || Harmony XB5 || Harmony XB5R || Harmony XB4 || Harmony XALE |
Accessory / Separate Part Destination | multiple-headed push-button || wireless push-button head |
Operator Profile | flush |
Shape Of Signaling Unit Head | round |
Marking | white O |
Accessory / Separate Part Type | marked push-button cap |
Accessory / Separate Part Category | marking accessory |
Compatible Operator Illumination | Non-Illuminated |
Compatible with Brand | Schneider |
Legend Color | White |
Compatible with Series | XB4, ZB4 |
Head Color | Red |
Head Style | Flush |
Description
Push Button Head, Color Red, For Use With 22mm Rectangular Multiple-Headed Pushbutton, Size 22 mm, Head Material Not Applicable, Connection Type Snap-On, IP Rating Not Applicable, Legend O, Standards ENVPEP1808008EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-38-EC)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- Schneider Electric Switches