Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, Green
Mfr # ZBA7331
Zoro # G3466426
product price: $5.03
/ea
$5.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Legend I
- Color Green
- Standards ENVPEP1808008EN
Product Information
- Brand Schneider Electric
- MFR # ZBA7331
- Zoro # G3466426
- UPC # 785901675921
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Push Button Head |
For Use With | 22mm Rectangular Multiple-Headed Pushbutton |
Legend | I |
Color | Green |
Standards | ENVPEP1808008EN |
Connection Type | Snap-On |
Range Compatibility | Harmony XB5R || Harmony XB5 || Harmony XB4R || Harmony XALE || Harmony XB4 |
Marking | white I |
Shape Of Signaling Unit Head | round |
Main Group | triple head push-button || illum double head || wireless push-button || double head push-button |
Accessory / Separate Part Type | marked push-button cap |
Cap/Operator Or Lens Colour | green |
Operator Profile | flush |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Destination | multiple-headed push-button || wireless push-button head |
Compatible with Brand | Schneider |
Compatible with Series | XB4, ZB4 |
Compatible Operator Illumination | Non-Illuminated |
Legend Color | White |
Head Style | Flush |
Head Color | Green |
Description
Push Button Head, Color Green, For Use With 22mm Rectangular Multiple-Headed Pushbutton, Size 22 mm, Head Material Not Applicable, Connection Type Snap-On, IP Rating Not Applicable, Legend I, Standards ENVPEP1808008EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- Schneider Electric Push Buttons & Indicators