Shop All Push Button Switches
Schneider Electric
Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O
Mfr # 9001KR24GH13
Zoro # G3309254
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Operating Position any position
- Connections - Terminals screw clamp terminals
- [Ie] Rated Operational Current 10 A, AC-15 || 10 A, DC-13
Product Information
- Brand Schneider Electric
- MFR # 9001KR24GH13
- Zoro # G3309254
- UPC # 785901033479
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Operating Position | any position |
Connections - Terminals | screw clamp terminals |
[Ie] Rated Operational Current | 10 A, AC-15 || 10 A, DC-13 |
Cap/Operator Or Lens Colour | green |
Contacts Type And Composition | 1 C/O |
Light Block Supply | without supply |
Operator Profile | green mushroom Ø 35 mm, mushroom Ø 35 mm |
Type Of Operator | spring return |
Product Certifications | NEMA || CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Light Source | without |
Product Or Component Type | push-button |
Device Short Name | K |
Contact Operation | standard |
Device Presentation | complete product |
Operator Additional Information | screw-on plastic with set screw |
Range of Product | Harmony 9001K |
Description
This Harmony 9001K, modular green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape and 35mm mushroom head and 1 x NO + 1 x NC contacts. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 18 In (TRW00024)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- Schneider Electric Switches