Shop All Push Button Control Stations
Schneider Electric
Push Button Control Station, 1NC, 30mm
Mfr # 9001KYG1Y2
Zoro # G0374787
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Number of Gangs 1
- Legend Emergency Stop
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
Product Information
- Brand Schneider Electric
- MFR # 9001KYG1Y2
- Zoro # G0374787
- UPC # 785901664963
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 3.63 in |
Depth | 5.5 in |
Width | 4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5.5 in |
Hub Size - Maximum | 1 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 4 in |
Overall Height | 3.63 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator Push Button with Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.63 in, Width 4 in, Depth 5.5 in, Enclosure Material Zinc, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 15A, 600V AC, Indicating (A6D15R)
- LUTRON Wall Switch, 1-Pole, On/Off, Ivory (MA-AS-IV)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 4Buttn, Blk/Wht (XACA481)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- Schneider Electric Push Buttons & Indicators